Skip Content
RUNNING MAN FRAMELESS DOWN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUNNING MAN FRAMELESS DOWN

BRADYGLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143539
  • Mfr. Model # 143539
  • UNSPSC # 55121612
  • CATALOGUE PAGE # 2269
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 8-1/2"
  • Item Exit Sign
  • Width 15"
  • Standards ULC S-572
  • Legend Style Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list