!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RUNNING GEAR WITH CYLINDER RACK, FOR 9 IN MAX CYLINDER DIA, CASTER/FLAT FREE, 1 SHELF

RUNNING GEAR WITH CYLINDER RACK, FOR 9 IN MAX CYLINDER DIA, CASTER/FLAT FREE, 1 SHELF

SAFTCART

RUNNING GEAR WITH CYLINDER RACK, FOR 9 IN MAX CYLINDER DIA, CASTER/FLAT FREE, 1 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUNNING GEAR WITH CYLINDER RACK, FOR 9 IN MAX CYLINDER DIA, CASTER/FLAT FREE, 1 SHELF

RUNNING GEAR WITH CYLINDER RACK, FOR 9 IN MAX CYLINDER DIA, CASTER/FLAT FREE, 1 SHELF

SAFTCART

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $659.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # SCAMM10
  • Mfr. Model # MM10
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2195
  • Shipping Weight 53.0 lbs

Technical Specs

  • Item Running Gear With Cylinder Rack
  • Shelf Depth 28 in
  • Number of Cylinders Held 1
  • Wheel Type Caster, Flat Free
  • Features Maximizes Maneuverability
  • Number of Wheels 4
  • Overall Width 20 in
  • Top Shelf Height 18 in
  • Wheel Material Polyolefin
  • Number of Shelves 1
  • Shelf Width 13 in
  • Compatible Cylinder Diameter (Maximum) 9 in
  • Compatible Cylinder Diameter (Minimum) 6 in
  • Number of Drawers 0
  • Overall Height 36 in
  • Product Type Running Gear with Cylinder Rack
  • Wheel Diameter 10 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list