Skip Content
RUNNER FOR FLOOR 27IN X12FT RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUNNER FOR FLOOR 27IN X12FT RED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPG540
  • Mfr. Model # 540
  • UNSPSC # 27112009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Runner For Floor
  • Colour Red
  • Length 12 ft.
  • Width 27"
  • Legend Not Rated
  • Thickness Not Rated
  • Standards Not Rated
  • Edges Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list