Skip Content
RUNNER ASSY,NUT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUNNER ASSY,NUT

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLENR1
  • Mfr. Model # NR1
  • UNSPSC # 27112829
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Product Details

NR1 Nut Runner with adapter. Nut sizes, 1, 13/16. 3/4 and 5/8 inch. Length with adapter 9 1/2 inches. Deep well accepts up to a 6-inch excess bolt length. 7/16 inch hex quick change adapter included.

Technical Specs

  • Item Nut Runner with Adapter - Nut Sizes 1", 13/16", 3/4", 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list