Discontinued with Replacement
RUN TEE MALE 1/2 ODX1/4 NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RUN TEE MALE 1/2 ODX1/4 NPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31036214DOT
  • Mfr. Model # 31036214DOT
  • UNSPSC # 27131600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs
Suggested Replacement Product
COMP BDY TEE

Your Price: NA

Product Details

D.O.T. Approved nickel plated brass full-flow fittings. Antikink feature and low temerature nitrile seals. Designed for use on all pneumatic circuits other than air brake assemblies between the frame and axle. Use only with SAE compliant tubing. Maximum pressure of 275 PSI. Temperature range of -40 Degrees F to 225 Degrees F. Meets D.O.T. FMVSS 106, SAE J294-3.

Technical Specs

  • Type Male Run Tee

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list