RUN CAPACITOR,80+10 MFD,440/370V,RO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,80+10 MFD,440/370V,RO

TITAN PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D656
  • Mfr. Model # 30D656
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • EIA UL Base T
  • Item Dual Motor Run Capacitor
  • Hz 60/50
  • Standards UL Recognized (E185318)
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Overall Depth 2-1/2"
  • Cover Material Steel
  • Overall Width 2-1/2"
  • Overall Height 5-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Diameter 2-1/2"
  • Case Height 4-3/4"
  • Microfarad Rating 80/10
  • Capacitor Shape Round
  • Motor Capacitor Type Motor Dual Run Capacitor
  • Capacitor Voltage 370-440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list