RUN CAPACITOR,60 MFD,370 VAC,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,60 MFD,370 VAC,ROUND

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MEE5
  • Mfr. Model # 2MEE5
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1507
  • Shipping Weight 0.6 lbs

Technical Specs

  • Hz 60/50
  • Item Motor Run Capacitor
  • Overall Height 5-1/4"
  • Overall Width 2-3/8"
  • Standards cULs Recognized (E136401)
  • Overall Depth 3-15/16"
  • Cover Material Steel
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Terminal Type 1/4" Male Quick-Connect
  • Diameter 2-3/8"
  • Motor Capacitor Type Motor Run Capacitor
  • Case Material Aluminum
  • Capacitor Shape Round
  • Case Height 3-15/16"
  • Microfarad Rating 60
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list