Skip Content
RUN CAPACITOR,50 MFD,370 VAC,OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,50 MFD,370 VAC,OVAL

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CMW8
  • Mfr. Model # 5CMW8
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Motor Run Capacitor
  • Includes -
  • EIA UL Base D
  • Hz 60/50
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Starts per Hour -
  • Overall Depth 1-7/8"
  • Overall Height 3-3/8"
  • Cover Material Steel
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Overall Width 3-9/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Capacitor Shape Oval
  • Case Height 2-7/8"
  • Microfarad Rating 50
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list