RUN CAPACITOR,5.0 MFD,440 VOLTS,SQU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RUN CAPACITOR,5.0 MFD,440 VOLTS,SQU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36N471
  • Mfr. Model # 36N471
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With 23L391
  • Item Motor Run Capacitor
  • Hz 60
  • Standards cULs Recognized
  • Overall Depth 7/8"
  • Temp. Range -25 Degrees C - 80 Degrees C
  • Overall Height 1-13/16"
  • Overall Width 1-7/8"
  • Terminal Type 3/16" Male Quick-Connect
  • Case Material Aluminum
  • Case Height 1-7/16"
  • Microfarad Rating 5
  • Capacitor Shape Square
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list