Skip Content
RUN CAPACITOR,45 MFD,440 VAC,OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,45 MFD,440 VAC,OVAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MDZ7
  • Mfr. Model # 2MDZ7
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1507
  • Shipping Weight 0.82 lbs

Technical Specs

  • Overall Depth 1-3/4"
  • Item Motor Run Capacitor
  • Hz 60/50
  • Overall Width 2-3/4"
  • Overall Height 4-13/16"
  • Standards cULs Recognized (E136401)
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Cover Material Steel
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Case Height 4-1/2"
  • Capacitor Shape Oval
  • Microfarad Rating 45
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list