Skip Content
RUN CAPACITOR,45/5 MFD,370 VAC,ROUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,45/5 MFD,370 VAC,ROUN

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CMW5
  • Mfr. Model # 5CMW5
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes -
  • EIA UL Base S
  • Item Motor Run Capacitor
  • Hz 60/50
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Starts per Hour -
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Cover Material Steel
  • Overall Height 4-3/8"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Diameter 2"
  • Case Height 3-7/8"
  • Capacitor Shape Round
  • Motor Capacitor Type Motor Dual Run Capacitor
  • Microfarad Rating 45/5
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list