Skip Content
RUN CAPACITOR,40 MFD,440/370V,OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,40 MFD,440/370V,OVAL

TITAN PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D585
  • Mfr. Model # 30D585
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Motor Run Capacitor
  • EIA UL Base C
  • Hz 60/50
  • Standards UL Recognized (E185318)
  • Overall Depth 1-3/4"
  • Cover Material Steel
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Overall Height 4-9/16"
  • Overall Width 2-3/4"
  • Case Material Aluminum
  • Terminal Type 1/4" Male Quick-Connect
  • Case Height 3-11/16"
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Shape Oval
  • Microfarad Rating 40
  • Capacitor Voltage 370-440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list