Skip Content
RUN CAPACITOR,40/7.5 MFD,370V,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,40/7.5 MFD,370V,ROUND

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K733
  • Mfr. Model # 11K733
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Motor Run Capacitor
  • EIA UL Base S
  • Hz 60/50
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Cover Material Steel
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Overall Height 4-3/8"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Microfarad Rating 40/7.5
  • Diameter 2"
  • Capacitor Shape Round
  • Case Height 3-7/8"
  • Motor Capacitor Type Motor Dual Run Capacitor
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list