RUN CAPACITOR,35/5 MFD,440 VOLTS,OV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,35/5 MFD,440 VOLTS,OV

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K721
  • Mfr. Model # 11K721
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Item Motor Run Capacitor
  • EIA UL Base C
  • Hz 60/50
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Overall Depth 2-3/4"
  • Cover Material Steel
  • Overall Width 1-13/16"
  • Overall Height 5-1/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Height 4-3/4"
  • Case Material Aluminum
  • Diameter 1-3/4"
  • Microfarad Rating 35/5
  • Capacitor Shape Oval
  • Motor Capacitor Type Motor Dual Run Capacitor
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list