Skip Content
RUN CAPACITOR,30 MFD,440/370V,OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,30 MFD,440/370V,OVAL

TITAN PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D582
  • Mfr. Model # 30D582
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • EIA UL Base C
  • Hz 60/50
  • Item Motor Run Capacitor
  • Standards UL Recognized (E185318)
  • Overall Depth 1-3/4"
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Cover Material Steel
  • Overall Height 3-15/16"
  • Overall Width 2-3/4"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Case Height 3-11/16"
  • Microfarad Rating 30
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Shape Oval
  • Capacitor Voltage 370-440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list