Skip Content
RUN CAPACITOR,30 MFD,250 VOLTS,SQUA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,30 MFD,250 VOLTS,SQUA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE36N472
  • Mfr. Model # 36N472
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With 23L390
  • Hz 60
  • Item Motor Run Capacitor
  • Standards cULs Recognized
  • Overall Depth 13/16"
  • Temp. Range -25 Degrees C - 80 Degrees C
  • Overall Height 1-11/16"
  • Overall Width 2-1/4"
  • Case Height 1-5/16"
  • Case Material Aluminum
  • Capacitor Shape Square
  • Terminal Type 3/16" Male Quick-Connect
  • Microfarad Rating 30
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list