RUN CAPACITOR,30/5 MFD,440 VAC,ROUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,30/5 MFD,440 VAC,ROUN

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CMZ3
  • Mfr. Model # 5CMZ3
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Includes -
  • Item Motor Run Capacitor
  • EIA UL Base S
  • Hz 60/50
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Starts per Hour -
  • Cover Material Steel
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Terminal Type 1/4" Male Quick-Connect
  • Overall Height 4-3/8"
  • Case Material Aluminum
  • Case Height 3-7/8"
  • Diameter 2"
  • Microfarad Rating 30/5
  • Capacitor Shape Round
  • Motor Capacitor Type Motor Dual Run Capacitor
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list