Skip Content
RUN CAPACITOR,25 MFD,370 VAC,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,25 MFD,370 VAC,ROUND

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CMV1
  • Mfr. Model # 5CMV1
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • EIA UL Base P
  • Item Motor Run Capacitor
  • Hz 60/50
  • Includes -
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Starts per Hour -
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Cover Material Steel
  • Terminal Type 1/4" Male Quick-Connect
  • Overall Height 3-3/8"
  • Diameter 1-3/4"
  • Case Material Aluminum
  • Case Height 2-7/8"
  • Capacitor Shape Round
  • Microfarad Rating 25
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list