!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RUN CAPACITOR,25+10 MFD,440/370V,OV

RUN CAPACITOR,25+10 MFD,440/370V,OV

TITAN PRO

RUN CAPACITOR,25+10 MFD,440/370V,OV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUN CAPACITOR,25+10 MFD,440/370V,OV

RUN CAPACITOR,25+10 MFD,440/370V,OV

TITAN PRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG30D596
  • Mfr. Model # 30D596
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Dual Motor Run Capacitor
  • Capacitor Shape Oval
  • Microfarad Rating 25/10
  • Overall Depth 1-3/4"
  • Max. Temperature 70 Degrees C
  • Case Material Aluminum
  • Voltage 440/370
  • Case Height 3-5/16"
  • Connection Type Quick Connect
  • Terminal Gender Male
  • Terminal Designations Standard
  • EIA UL Base C
  • Standards UL Recognized (E185318)
  • Motor Capacitor Type Motor Dual Run Capacitor
  • Capacitor Voltage 370-440 VAC
  • Overall Height 4-3/8"
  • Overall Width 2-3/4"
  • Min. Temperature -40 Degrees C
  • For Use With Electric Motors
  • Frequency 60/50 Hz
  • Cover Material Steel
  • Number of Terminals 3
  • Terminal Tab Width 1/4 in
  • EIA Tolerance Code A
  • Number of Pieces 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list