Skip Content
RUN CAPACITOR,20 MFD,370 VAC,ROUND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,20 MFD,370 VAC,ROUND

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CMV0
  • Mfr. Model # 5CMV0
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Includes -
  • Item Motor Run Capacitor
  • EIA UL Base P
  • Hz 60/50
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Starts per Hour -
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Cover Material Steel
  • Overall Height 3-3/8"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Height 2-7/8"
  • Microfarad Rating 20
  • Diameter 1-3/4"
  • Case Material Aluminum
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Shape Round
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list