RUN CAPACITOR,20 MFD,250 VOLTS,SQUA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RUN CAPACITOR,20 MFD,250 VOLTS,SQUA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L570
  • Mfr. Model # 23L570
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Hz 60
  • For Use With 23L397, 23L399, 23L402
  • Item Motor Run Capacitor
  • Standards cULs Recognized
  • Overall Depth 1-3/16"
  • Overall Height 2-1/8"
  • Temp. Range -25 Degrees C - 80 Degrees C
  • Terminal Type 1/4" Male Quick-Connect
  • Overall Width 2-1/4"
  • Case Material Plastic
  • Case Height 1-3/4"
  • Microfarad Rating 20
  • Capacitor Shape Square
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 250 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list