Skip Content
RUN CAPACITOR,20+5 MFD,440/370V,ROU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,20+5 MFD,440/370V,ROU

TITAN PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG30D631
  • Mfr. Model # 30D631
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Hz 60/50
  • EIA UL Base S
  • Item Dual Motor Run Capacitor
  • Standards UL Recognized (E185318)
  • Overall Depth 2"
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Cover Material Steel
  • Overall Width 2"
  • Overall Height 3-5/8"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Case Height 3-1/8"
  • Diameter 2"
  • Microfarad Rating 20/5
  • Motor Capacitor Type Motor Dual Run Capacitor
  • Capacitor Shape Round
  • Capacitor Voltage 370-440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list