Skip Content
RUN CAPACITOR,2.3 MFD,440 VOLTS,SQU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,2.3 MFD,440 VOLTS,SQU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L567
  • Mfr. Model # 23L567
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With 23L380, 23L382, 23L384
  • Hz 60
  • Item Motor Run Capacitor
  • Standards cULs Recognized
  • Overall Depth 7/8"
  • Temp. Range -25 Degrees C - 80 Degrees C
  • Overall Width 1-1/2"
  • Terminal Type 1/4" Male Quick-Connect
  • Overall Height 1-5/8"
  • Case Material Plastic
  • Case Height 1-5/16"
  • Microfarad Rating 2.3
  • Capacitor Shape Square
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list