RUN CAPACITOR,15 MFD,440 VAC,OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,15 MFD,440 VAC,OVAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2MDY9
  • Mfr. Model # 2MDY9
  • UNSPSC # 39121521
  • CATALOGUE PAGE # 1507
  • Shipping Weight 0.28 lbs

Technical Specs

  • Overall Height 3-5/8"
  • Overall Depth 1-1/4"
  • Overall Width 2"
  • Hz 60/50
  • Item Motor Run Capacitor
  • Standards cULs Recognized (E136401)
  • Temp. Range -40 Degrees C - 85 Degrees C
  • Cover Material Steel
  • Case Material Aluminum
  • Terminal Type 1/4" Male Quick-Connect
  • Microfarad Rating 15
  • Case Height 2-15/16"
  • Capacitor Shape Oval
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list