RUN CAPACITOR,10 MFD,370 VAC,OVAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUN CAPACITOR,10 MFD,370 VAC,OVAL

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CMU5
  • Mfr. Model # 5CMU5
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Includes -
  • EIA UL Base A
  • Hz 60/50
  • Item Motor Run Capacitor
  • Starts per Hour -
  • Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
  • Temp. Range -40 Degrees C - 70 Degrees C
  • Cover Material Steel
  • Overall Depth 1-1/4"
  • Overall Height 3-3/8"
  • Overall Width 2-1/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Aluminum
  • Case Height 2-7/8"
  • Microfarad Rating 10
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Shape Oval
  • Capacitor Voltage 370 VAC

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list