Skip Content
RUN CAPACITOR,1.5 MFD,440 VOLTS,SQU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RUN CAPACITOR,1.5 MFD,440 VOLTS,SQU

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE23L565
  • Mfr. Model # 23L565
  • UNSPSC # 32121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Motor Run Capacitor
  • For Use With 23L371, 23L373, 23L375
  • Hz 60
  • Standards cULs Recognized
  • Temp. Range -25 Degrees C - 80 Degrees C
  • Overall Depth 5/8"
  • Overall Width 1-1/2"
  • Overall Height 1-7/16"
  • Terminal Type 1/4" Male Quick-Connect
  • Case Material Plastic
  • Case Height 1-1/16
  • Microfarad Rating 1.5
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Shape Square
  • Capacitor Voltage 440 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list