Skip Content
RUMBLE STRIP, YELLOW,6 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RUMBLE STRIP, YELLOW,6 FT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AU56
  • Mfr. Model # 8AU56
  • UNSPSC # 46161509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Rumble Strip
  • Length 6 ft.
  • Colour Yellow
  • Height 1/2"
  • Width 4"
  • Cable Channel Height No Cable Channel
  • Cable Channel Width No Cable Channel
  • Recycled Content (%) 10%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list