Skip Content
RULER,18 INCH,CLEAR ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULER,18 INCH,CLEAR ACRYLIC

WESTCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F267
  • Mfr. Model # 10F267
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Graduations 1/16"/cm
  • Finish Clear Acrylic
  • Includes Beveled Edges
  • Item Ruler
  • Length (In.) 19-2/5
  • Length (mm) 460
  • Material Acrylic plastic
  • Size 18"
  • Width (In.) 1
  • Width (mm) 24
  • Construction Plastic
  • Graduation Type Inch/Metric
  • Markings Opposite

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List