RULER,15 INCH,DATA HIGHLIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULER,15 INCH,DATA HIGHLIGHT

WESTCOTT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10F268
  • Mfr. Model # 10F268
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Finish Clear with Yellow Panel
  • Includes See-Through Yellow Center Panel and Beveled Edges
  • Item Ruler
  • Graduations 1/16"/cm/mm
  • Length (mm) 375
  • Length (In.) 15-3/10
  • Material Acrylic plastic
  • Size 15"
  • Width (In.) 1
  • Construction Plastic
  • Width (mm) 24
  • Markings Opposite
  • Graduation Type Inch/Metric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list