Skip Content
RULE WOOD FOLD RED END 5/8INX6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RULE WOOD FOLD RED END 5/8INX6

LUFKIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LFK066
  • Mfr. Model # 066
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Folding Rule
  • Graduations 1/16"
  • Length (In.) 72
  • Width (In.) 5/8
  • Construction Wood
  • Markings Red Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list