RULE STEEL FLXBL 12IN 32/64/0.5/1MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RULE STEEL FLXBL 12IN 32/64/0.5/1MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW2YNG6
  • Mfr. Model # 2YNG6
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Flexible rule, construciton hardened and tempered tool steel, graduation type inch/metric, graduations 32nds, 64ths, 1 mm, .5 mm, lenght 12 in., width 1 in., satin chrome finish, markings black.

Technical Specs

  • Finish Satin Chrome
  • Graduations 32nds, 64ths, 1/2 mm, 1 mm
  • Length (In.) 12
  • Item Flexible Rule
  • Length (mm) 300
  • Material Hardened and Tempered Tool Steel
  • Construction Hardened and Tempered Tool Steel
  • Width (In.) 1/2
  • Graduation Type Inch/Metric
  • Markings Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list