Skip Content
RULE STEEL FLEXIBLE 6INX150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE STEEL FLEXIBLE 6INX150MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-302
  • Mfr. Model # 182-302
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.1 lbs

Product Details

inch/metric semi-flexible rules, size 6 inches (150 mm) graduation 1/2 mm, 1 mm, 1/32, 1/64, 1/16, and width 5/8 inch.

Technical Specs

  • Graduations 1/16", 1/32",1/64",1mm, 1/2mm
  • Item Semi-Flexible Steel Rule
  • Length (In.) 6''
  • Length (mm) 150mm
  • Width (In.) 0.51
  • Construction Tempered Stainless Steel
  • Width (mm) 13
  • Finish Satin-Chrome
  • Material Tempered Stainless Steel
  • Size 6" x 0.51"
  • Graduation Type Inch/Metric
  • Hook Type Semi- Flexible
  • Markings Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list