Skip Content
RULE STEEL FLEXIBLE 6INX150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE STEEL FLEXIBLE 6INX150MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-207
  • Mfr. Model # 182-207
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.03 lbs

Product Details

Flexible Rule, Construction Hardened And Tempered Stainless Steel, Graduation Type -, Graduations 10ths, 100ths, 1 mm, 0.5 mm, Satin Chrome Finish, Markings Black.

Technical Specs

  • Finish Satin Chrome
  • Item Flexible Rule
  • Graduations 10ths, 100ths, 1 mm, 1/2 mm
  • Length (In.) 6
  • Length (mm) 150
  • Width (mm) 12.7
  • Construction Hardened and Tempered Stainless Steel
  • Markings Black
  • Width (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list