RULE STEEL FLEXIBLE 6INX150MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE STEEL FLEXIBLE 6INX150MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-205
  • Mfr. Model # 182-205
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.1 lbs

Product Details

Full flexible steel rule, size 6 inches (150 mm), graduation 1/32, 1/64, 1 mm, 1/2 mm and width 1/2 inch.

Technical Specs

  • Item Flexible Steel Rule
  • Finish Satin-Chrome
  • Length (In.) 6''
  • Graduations 1/32", 1/64",1mm, 1/2mm
  • Length (mm) 150mm
  • Size 6" x 0.47"
  • Width (In.) 0.47
  • Width (mm) 12
  • Construction Tempered Stainless Steel
  • Graduation Type Inch/Metric
  • Material Tempered Stainless Steel
  • Hook Type Fully-Flexible
  • Markings Black

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list