Skip Content
RULE STEEL FLEXIBLE 6IN(16R) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE STEEL FLEXIBLE 6IN(16R)

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-202
  • Mfr. Model # 182-202
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.05 lbs

Product Details

Flexible Rule, Construction Tempered Stainless Steel, Graduation Type 16R, Graduations Front: 32nds and 64ths, Back 50ths and 100ths, Black Nonglare Satin Chrome Finish

Technical Specs

  • Finish Black Non-Glare Satin Chrome
  • Graduations Front 32nds and 64ths, Back 50ths and 100ths
  • Item Flexible Rule
  • Length (In.) 6
  • Construction Tempered Stainless Steel
  • Graduation Type 16R
  • Width (In.) 1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list