RULE STEEL FLEXIBLE 12IN(4R) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE STEEL FLEXIBLE 12IN(4R)

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-221
  • Mfr. Model # 182-221
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.01 lbs

Product Details

Flexible Rule, Construction Tempered Stainless Steel, Graduation Type 4R, Graduations 8ths, 16ths, 32nds, 64ths, Black Nonglare Satin Chrome Finish.

Technical Specs

  • Finish Black Non-Glare Satin Chrome
  • Graduations 8ths, 16ths, 32nds, 64ths
  • Item Flexible Rule
  • Length (In.) 12
  • Width (In.) 1/2
  • Graduation Type 4R
  • Construction Tempered Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list