RULE,STEEL 6INX150MM  FLEXIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE,STEEL 6INX150MM FLEXIBLE

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-206
  • Mfr. Model # 182-206
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.05 lbs

Product Details

Flexible Rule, Construction Tempered Stainless Steel, Graduation Type Inch/Metric, Graduations 50ths, 100ths, 1 mm, 0.5 mm, Black Nonglare Satin Chrome Finish.

Technical Specs

  • Finish Satin-Chrome
  • Graduations 1/50", 1/100",1mm, 1/2mm
  • Item Flexible Steel Rule
  • Length (In.) 6''
  • Length (mm) 150mm
  • Construction Tempered Stainless Steel
  • Width (In.) 0.47
  • Width (mm) 12
  • Graduation Type Inch/Metric
  • Size 6" x 0.47"
  • Material Tempered Stainless Steel
  • Markings Black
  • Hook Type Fully-Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list