Skip Content
RULE STEEL 6IN(5R) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE STEEL 6IN(5R)

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-103
  • Mfr. Model # 182-103
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Item Rigid Rule
  • Finish Black Nonglare Satin Chrome
  • Graduations Front: 32nds and 64ths, Back: 10ths and 100ths
  • Length (In.) 6
  • Length (mm) -
  • Width (In.) 3/4
  • Construction Tempered Stainless Steel
  • Graduation Type 5R
  • Width (mm) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list