Skip Content
RULE,STEEL 6IN(3R)    FLEXIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE,STEEL 6IN(3R) FLEXIBLE

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-204
  • Mfr. Model # 182-204
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.01 lbs

Product Details

Flexible Rule, Construction Tempered Hardened Steel, Graduation Type 3R, Graduations 10ths, 32nds, 50ths, 64ths

Technical Specs

  • Item Flexible Rule
  • Graduations 32nds, 64ths, 10ths, 50ths
  • Length (In.) 6
  • Construction Tempered Hardened Steel
  • Width (In.) 1/2
  • Graduation Type 3R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list