Discontinued with Replacement
RULE STEEL 6 IN POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RULE STEEL 6 IN POCKET

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU97
  • Mfr. Model # 4KU97
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
RULE STEEL 6 IN POCKET

Your Price: NA

Product Details

Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2 In, Thickness 3/16 In, Material of Construction Tempered Hardened Steel, Finish Non Glare Satin Chro.me, Resists Rust and Wear, Markings Microfine Graduations, Includes Clip.

Technical Specs

  • Graduations 64ths, 1 mm
  • Finish Non-Glare Satin Chrome
  • Includes Clip
  • Item Pocket Rule
  • Length (In.) 6
  • Length (mm) 150
  • Width (mm) 13.0
  • Width (In.) 1/2
  • Material Hardened and Tempered Steel
  • Construction Tempered Hardened Steel
  • Markings Microfine Graduations

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list