Skip Content
RULE STEEL 6 IN 4R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RULE STEEL 6 IN 4R

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4KU96
  • Mfr. Model # 4KU96
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.06 lbs

Product Details

Rigid steel rule, 4R graduations, graduations 8ths, 16ths, 32nds, 64ths, length 6 in., blade width 3/4 in., thickness 1/64 in., material of construction tempered hardened steel, finish non-glare satin chrome, resists rust and wear, markings microfine graduations.

Technical Specs

  • Finish Non-Glare Satin Chrome
  • Item Rigid Rule
  • Graduations 8ths, 16ths, 32nds, 64ths
  • Length (In.) 6
  • Length (mm) 150
  • Material Hardened and Tempered Steel
  • Width (In.) 3/4
  • Width (mm) 19.0
  • Graduation Type 4R
  • Markings Microfine Graduations
  • Construction Tempered Hardened Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list