Skip Content
RULE STEEL 24IN(4R) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE STEEL 24IN(4R)

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-161
  • Mfr. Model # 182-161
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Finish Black Nonglare Satin Chrome
  • Graduations 8ths, 16ths, 32nds, 64ths
  • Item Rigid Rule
  • Width (In.) 1-3/16
  • Length (In.) 24
  • Construction Tempered Stainless Steel
  • Graduation Type 4R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list