RULE STEEL 12INX300MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE STEEL 12INX300MM

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-125
  • Mfr. Model # 182-125
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.17 lbs

Product Details

Wide rigid steel rule is a satin chrome finish: stainless tempered. Thickness 3/64 inch, size 12 inches (300 mm), graduation 1/32, 1/64, 1 mm, 1/2 mm and width 1 inch.

Technical Specs

  • Item Wide Rigid Steel Rule
  • Graduations 1/32", 1/64",1mm, 1/2mm
  • Finish Satin-Chrome
  • Length (In.) 12''
  • Size 12" x 0.98"
  • Length (mm) 300mm
  • Construction Tempered Stainless Steel
  • Width (In.) 0.98
  • Width (mm) 25
  • Graduation Type Inch/Metric
  • Material Tempered Stainless Steel
  • Markings Black
  • Hook Type Wide Rigid

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list