RULE,STEEL 12IN(5R) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE,STEEL 12IN(5R)

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-123
  • Mfr. Model # 182-123
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Item Rigid Rule
  • Length (In.) 12
  • Finish Black Nonglare Satin Chrome
  • Width (In.) 1
  • Graduations Front: 32nds and 64ths, Back: 10ths and 100ths
  • Graduation Type 5R
  • Construction Tempered Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list