Skip Content
RULE,STEEL 12IN(5R)   FLEXIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE,STEEL 12IN(5R) FLEXIBLE

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT182-223
  • Mfr. Model # 182-223
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 693
  • Shipping Weight 0.03 lbs

Product Details

Flexible Rule, Construction Tempered Stainless Steel, Graduation Type 5R, Graduations Front: 32nds and 64ths, Back: 10ths and 100ths, Black Nonglare Satin Chrome Finish.

Technical Specs

  • Finish Satin-Chrome
  • Graduations 1/10", 1/100",1/32", 1/64"
  • Length (In.) 12''
  • Item Flexible Steel Rule
  • Width (In.) 0.47
  • Graduation Type Inch
  • Construction Tempered Stainless Steel
  • Length (mm) 300mm
  • Size 12" x 0.47"
  • Material Tempered Stainless Steel
  • Width (mm) 12
  • Markings Black
  • Hook Type Fully-Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list