RULE-SPRING TEMP NOT CHROME 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE-SPRING TEMP NOT CHROME 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA604R6
  • Mfr. Model # 604R6
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.05 lbs

Product Details

Steel rule with inch graduations which is 6 inches spring-tempered. Regular steel finish 8ths, 16 ths, Quick-Reading 32nds and 64ths.

Technical Specs

  • Item Steel Rule
  • Graduations 8ths, 16ths, Quick-Reading 32nds, 64ths
  • Finish Regular Steel
  • Includes Steel Rule Only
  • Length (mm) 150mm
  • Length (In.) 6''
  • Width (In.) 3/4
  • Material Spring-Tempered Steel
  • Size 6" x 3/4" x 3/64"
  • Width (mm) 19
  • Construction Spring-Tempered Steel
  • Markings 604R-6
  • Graduation Type 4R

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list