Skip Content
RULE SPRING TEMP NOT CHROME 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE SPRING TEMP NOT CHROME 12IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA604R12
  • Mfr. Model # 604R12
  • UNSPSC # 41111604
  • CATALOGUE PAGE # 694
  • Shipping Weight 0.15 lbs

Product Details

Steel rule with inch graduations which is 12 inches spring-tempered, width 1 inch. Regular steel finish 8ths, 16 ths, Quick-Reading 32nds and 64ths.

Technical Specs

  • Graduations 8ths, 16ths, Quick-Reading 32nds, 64ths
  • Item Steel Rule
  • Finish Regular Steel
  • Includes Steel Rule Only
  • Length (In.) 12''
  • Length (mm) 300mm
  • Material Spring-Tempered Steel
  • Width (In.) 1
  • Size 12" x 1" x 3/64"
  • Width (mm) 25
  • Graduation Type 4R
  • Construction Spring-Tempered Steel
  • Markings 604R-12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list