RULE-SPR TEMP SATIN CHROME 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE-SPR TEMP SATIN CHROME 6IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC606R6
  • Mfr. Model # C606R6
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Graduations 50ths, 50ths, 10ths, 10ths
  • Finish Satin Chrome
  • Includes -
  • Item Steel Rule, Spring Tempered
  • Length (In.) 6
  • Width (In.) 3/4
  • Length (mm) -
  • Construction Hardened And Tempered Tool Steel
  • Graduation Type 6R
  • Width (mm) -
  • Markings C606R-6
  • Hook Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list