RULE-SPR TEMP SATIN CHROME 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RULE-SPR TEMP SATIN CHROME 24IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC604R24
  • Mfr. Model # C604R24
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Graduations 8ths, 16ths, 32nds, 64ths
  • Finish Satin Chrome
  • Includes -
  • Item Steel Rule, Spring Tempered
  • Length (In.) 24
  • Width (mm) -
  • Length (mm) -
  • Width (In.) 1-1/4
  • Hook Type -
  • Construction Hardened And Tempered Tool Steel
  • Markings C604R-24
  • Graduation Type 4R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list