Skip Content
RULE-SPR TEMP SATIN CHROME 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RULE-SPR TEMP SATIN CHROME 12IN

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAC604R12
  • Mfr. Model # C604R12
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Satin Chrome
  • Includes -
  • Graduations 8ths, 16ths, 32nds, 64ths
  • Item Steel Rule, Spring Tempered
  • Length (In.) 12
  • Length (mm) -
  • Construction Hardened And Tempered Tool Steel
  • Hook Type -
  • Width (In.) 1
  • Graduation Type 4R
  • Width (mm) -
  • Markings C604R-12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list